Menu Search

LEGRAND - WIREMOLD #700WH

One-Piece Raceway White Steel

SKU: 78677656273
Manufacturer Series: 700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: One-Piece
Material: Steel
Max Volts: 600V
Width - in: 0.75 in.
Height - In: 0.656 in.
Length - ft: 10 ft.
Finish: White
Back Type: Non-Adhesive
Description
Raceway: Type - One-Piece; Material - Steel; Max Volts - 600V; Width - in - 0.750; Height - in - 0.656; Length - ft - 10; Finish - White; Back Type - Non-Adhesive; Manufacturer Series - 700