Menu Search

LEGRAND - WIREMOLD #2700L8-FW

One-Piece Latching Raceway White Plastic

SKU: 78677608824
Manufacturer Series: 2700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: One-Piece Latching
Material: Plastic
Width - in: 0.75 in.
Height - In: 0.375 in.
Length - ft: 8 ft.
Finish: White
Back Type: Adhesive
Description
Raceway: Type - One-Piece Latching; Material - Plastic; Width - in - 0.750; Height - in - 0.375; Length - ft - 8; Finish - White; Back Type - Adhesive; Manufacturer Series - 2700