LEGRAND - WIREMOLD #PN03L08WH

One-Piece Latching Raceway White PVC

SKU: 78677601545
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: One-Piece Latching
Material: PVC
Max Volts: 600V
Width - in: 0.812 in.
Height - In: 0.5 in.
Length - ft: 8 ft.
Finish: White
Back Type: Adhesive
Manufacturer Series: Eclipse, PN03
Description
Raceway: Type - One-Piece Latching; Material - PVC; Max Volts - 600V; Width - in - 0.812; Height - in - 0.500; Length - ft - 8; Finish - White; Back Type - Adhesive; Additional Information - 600V Rated when Screw Mounted; Manufacturer Series - Eclipse™, PN03
Additional Info: 600V Rated when Screw Mounted