Two Channel, Non-Latching Raceway Office White PVC

SKU: 78358509005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Two Channel, Non-Latching
Material: PVC
Width - in: 6.7 in.
Height - In: 1.97 in.
Length - ft: 5 ft.
Finish: Office White
Manufacturer Series: Super BaseTrak
Raceway: Type - Two Channel, Non-Latching; Material - PVC; Width - in - 6.70; Height - in - 1.97; Length - ft - 5; Finish - Office White; Manufacturer Series - Super BaseTrak