HUBBELL #PW2ABC5

Two Channel, Latching Raceway Office White PVC

SKU: 78358509059
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Two Channel, Latching
Material: PVC
Width - in: 2.12 in.
Height - In: 1.04 in.
Length - ft: 5 ft.
Finish: Office White
Back Type: Adhesive
Manufacturer Series: WallTrak
Description
Raceway: Type - Two Channel, Latching; Material - PVC; Width - in - 2.12; Height - in - 1.04; Length - ft - 5; Finish - Office White; Back Type - Adhesive; Manufacturer Series - WallTrak