Menu Search
Search
HUBBELL #PW2ABC7

WallTrak Raceway, 1-Piece Latching, 2-Channel; PVC; White; 7 ft. Long

SKU # 78358509060
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: One-Piece Latching, 2-Channel
Material: PVC
Max Volts: 600V
Width: 2.12 in.
Height: 1.04 in.
Length - ft: 7 ft.
Finish: Office White
Back Type: Adhesive