Menu Search
Raceway Raceway, 1-Piece, 3-Channel; Polyurethane; 3 ft. Long; Blue/Yellow

HUBBELL #HBLTT3B

Truktrak Raceway, 1-Piece, 3-Channel; Polyurethane; 3 ft. Long; Blue/Yellow

SKU #78358553709
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: One-Piece, 3-Channel
Material: Polyurethane
Width - in: 20 in.
Height - In: 3.05 in.
Length - ft: 3 ft.
Finish: Blue and Yellow

Additional Info: Operating Temperature: -40 to 120 deg F (-40 to 49 deg C)