Menu Search
Search
HUBBELL #HBL24GB618IV

Wiring Device-Kellems Raceway, 1.31 in. W x 0.92 in. H x 6.0 ft L, Steel, 125V

SKU # 78358521495 Manufacturer Series: HBL2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raceway
Material: Steel
Max Volts: 125V
Width: 1.31 in.
Height: 0.92 in.
Length - ft: 6 ft.
Finish: Ivory