Menu Search

HUBBELL #FT4BK25

FloorTrak One-Piece Overfloor Raceway Black PVC

SKU: 78358533730
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: One-Piece Overfloor
Material: PVC
Width - in: 2.97 in.
Height - In: 0.85 in.
Length - ft: 25 ft.
Finish: Black
Description
Raceway: Type - One-Piece Overfloor; Material - PVC; Width - in - 2.970; Height - in - 0.850; Length - ft - 25; Finish - Black; Manufacturer Series - FloorTrak