Menu Search
Search
HELLERMANN TYTON #TSR1I-6A

Raceway, 1-Piece Latching; WxHxL: 0.75 in. x 0.5 in. x 6 ft.

SKU # 47002602910 Manufacturer Series: TSR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: One-Piece Latching
Material: PVC
Width: 0.75 in.
Height: 0.5 in.
Length - ft: 6 ft.
Finish: Ivory
Back Type: Adhesive