LEGRAND - WIREMOLD #NM20GB412

Two-Piece Pre-Wired PVC 3W 1-Cct Grdg

SKU: 78677651998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Two-Piece Pre-Wired
Material: PVC
Length: 4 ft.
Number of Outlets: 8
Outlet Rating: 15A/125V, 5-15R
Wiring: 3W 1-Cct Grdg
Finish: Ivory
Manufacturer Series: Plugmold NM2000
Description
Raceway with Outlets: Type - Two-Piece Pre-Wired; Material - PVC; Length - ft - 4; Number of Outlets - 8; Outlet Rating - 15A/125V, 5-15R; Wiring - 3W 1-Cct Grdg; Finish - Ivory; Manufacturer Series - Plugmold NM2000