Menu Search
Search
LEGRAND - WIREMOLD #V20GBA609

Plugmold Raceway, 2-Piece Pre-Wired; 6 ft. Long; 8 Outlets; Ivory

SKU # 78677603918 Manufacturer Series: 2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Ivory
Type: Two-Piece Pre-Wired
Material: Steel
Length: 6 ft.
Number of Outlets: 8
Outlet Rating: 15A/125V, 5-15R
Wiring: 4W 2-Cct Grdg