Menu Search
Search
LEGRAND - WIREMOLD #G20GB506

Plugmold Raceway, 2-Piece Pre-Wired; 5 ft. Long; 10 Outlets; Gray

SKU # 78677609181 Manufacturer Series: 2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two-Piece Pre-Wired
Material: Steel
Length: 5 ft.
Number of Outlets: 10
Outlet Rating: 15A/125V, 5-15R
Wiring: 3W 1-Cct Grdg
Finish: Gray