HUBBELL #HBL20GBA618IV

Two-Piece Pre-Wired Steel

SKU: 78358521477
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Two-Piece Pre-Wired
Material: Steel
Length: 6 ft.
Number of Outlets: 4
Outlet Rating: 15A
Finish: Ivory
Manufacturer Series: PlugTrak Series
Description
Raceway with Outlets: Type - Two-Piece Pre-Wired; Material - Steel; Length - ft - 6; Number of Outlets - 4; Outlet Rating - 15A; Finish - Ivory; Additional Information - Receptacle spacing: 18 in.; Manufacturer Series - PlugTrak Series
Additional Info: Receptacle spacing: 18 in.