Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Two-Piece Pre-Wired Steel

SKU: 78358521452
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Two-Piece Pre-Wired
Material: Steel
Length: 3 ft.
Number of Outlets: 6
Outlet Rating: 15A
Finish: Gray
Manufacturer Series: PlugTrak Series
Raceway with Outlets: Type - Two-Piece Pre-Wired; Material - Steel; Length - ft - 3; Number of Outlets - 6; Outlet Rating - 15A; Finish - Gray; Additional Information - Receptacle spacing: 6 in.; Manufacturer Series - PlugTrak Series
Additional Info: Receptacle spacing: 6 in.