HUBBELL #HBL24GB606IV

Two-Piece Pre-Wired Steel 1-Cct

SKU: 78358521491
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Two-Piece Pre-Wired
Material: Steel
Length: 6 ft.
Number of Outlets: 12
Outlet Rating: 20A
Wiring: 1-Cct
Finish: Ivory
Manufacturer Series: PlugTrak Series
Description
Raceway with Outlets: Type - Two-Piece Pre-Wired; Material - Steel; Length - ft - 6; Number of Outlets - 12; Outlet Rating - 20A; Wiring - 1-Cct; Finish - Ivory; Additional Information - Receptacle spacing: 6 in.; Manufacturer Series - PlugTrak Series
Additional Info: Receptacle spacing: 6 in.