Two-Piece Pre-Wired Aluminum 1-Cct

SKU: 78358511327
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Two-Piece Pre-Wired
Material: Aluminum
Length: 6 ft.
Number of Outlets: 6
Outlet Rating: 15A
Wiring: 1-Cct
Manufacturer Series: PlugTrak Series
Raceway with Outlets: Type - Two-Piece Pre-Wired; Material - Aluminum; Length - ft - 6; Number of Outlets - 6; Outlet Rating - 15A; Wiring - 1-Cct; Additional Information - Receptacle spacing: 12 in.; Manufacturer Series - PlugTrak Series
Additional Info: Receptacle spacing: 12 in.