Base and Cover Metal

SKU: 78358521466
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Base and Cover
Material: Metal
Length: 6 ft.
Number of Outlets: 6
Outlet Rating: 15A
Finish: Ivory Powder Coated
Manufacturer Series: PlugTrak
Raceway with Outlets: Type - Base and Cover; Material - Metal; Length - ft - 6; Number of Outlets - 6; Outlet Rating - 15A; Finish - Ivory Powder Coat; Additional Information - Single Circuit. Recetacle Spacing: 12 in.; Manufacturer Series - PlugTrak
Additional Info: Single Circuit. Recetacle Spacing: 12 in.