Raceway Vertical Snap-on Faceplate Electric Ivory PVC

SKU: 07498382622
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Plate Type: Raceway Vertical Snap-on Faceplate
Material: PVC
Finish: Electrical Ivory
Raceway Outlet Plates: Plate Type - Raceway Vertical Snap-on Faceplate; Material - PVC; Finish - Electric Ivory; Additional Information - 4.50 in. H x 2.75 in. W
Additional Info: 4.50 in. H x 2.75 in. W