PANDUIT #UIT70FV4EI

Raceway Vertical Sloped Faceplate Electric Ivory PVC

SKU: 07498385974
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Raceway Vertical Sloped Faceplate
Configuration: 1G
Material: PVC
Finish: Electrical Ivory
Manufacturer Series: Mini-Com
Description
Raceway Outlet Plates: Plate Type - Raceway Vertical Sloped Faceplate; Configuration - 1G; Material - PVC; Finish - Electric Ivory; Additional Information - 4.50 in. H x 2.75 in. W; Manufacturer Series - Mini-Com
Additional Info: 4.50 in. H x 2.75 in. W