PANDUIT #CPGEI-2G

Raceway Outlet Faceplate Electric Ivory ABS

SKU: 07498369706
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Raceway Outlet Faceplate
Configuration: 2G, GFCI
Material: ABS
Finish: Electrical Ivory
Manufacturer Series: Pan-Way Classic Series
Description
Raceway Outlet Plates: Plate Type - Raceway Outlet Faceplate; Configuration - 2G, GFCI; Material - ABS; Finish - Electric Ivory; Additional Information - 4.50 in. H x 4.50 in. W, Screw On Mounting; Manufacturer Series - Pan-Way Classic Series
Additional Info: 4.50 in. H x 4.50 in. W, Screw On Mounting