PANDUIT #CPNIG-2G

Raceway Mounting Cover Plate International Gray ABS

SKU: 07498343892
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Raceway Mounting Cover Plate
Configuration: 2G Blank
Material: ABS
Finish: International Gray
Description
Raceway Outlet Plates: Plate Type - Raceway Mounting Cover Plate; Configuration - 2G Blank; Material - ABS; Finish - International Gray; Additional Information - 4.50 in. H x 4.50 in. W, Screw On Mounting
Additional Info: 4.50 in. H x 4.50 in. W, Screw On Mounting