PANDUIT #T70BH1EI

Raceway Horizontal Snap-on Faceplate Electric Ivory PVC

SKU: 07498372472
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Raceway Horizontal Snap-on Faceplate
Configuration: 1G, (1) Faceplate Insert
Material: PVC
Finish: Electrical Ivory
Manufacturer Series: Classic Series
Description
Raceway Outlet Plates: Plate Type - Raceway Horizontal Snap-on Faceplate; Configuration - 1G, (1) Faceplate Insert; Material - PVC; Finish - Electric Ivory; Additional Information - 2.75 in. H x 4.50 in. W; Manufacturer Series - Classic Series
Additional Info: 2.75 in. H x 4.50 in. W