PANDUIT #T70FH2EI

Raceway Horizontal Sloped Faceplate Electric Ivory PVC

SKU: 07498378879
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Raceway Horizontal Sloped Faceplate
Configuration: 1G
Material: PVC
Finish: Electrical Ivory
Manufacturer Series: Classic Series
Description
Raceway Outlet Plates: Plate Type - Raceway Horizontal Sloped Faceplate; Configuration - 1G; Material - PVC; Finish - Electric Ivory; Additional Information - 2.75 in. H x 4.50 in. W; Manufacturer Series - Classic Series
Additional Info: 2.75 in. H x 4.50 in. W