PANDUIT #FP2RCIW

Raceway Faceplate Insert Off White Plastic

SKU: 07498372180
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Raceway Faceplate Insert
Configuration: (2) Recept
Material: Plastic
Finish: Off White
Manufacturer Series: Pan-Way Classic Series
Description
Raceway Outlet Plates: Plate Type - Raceway Faceplate Insert; Configuration - (2) Recept; Material - Plastic; Finish - Off White; Additional Information - 4.50 in. H x 4.50 in. W, Screw On Mounting, Application: Power-rated, 1/2 in., 1/3 in., 2/3 in. Size Inserts; Manufacturer Series - Pan-Way Classic Series
Additional Info: 4.50 in. H x 4.50 in. W, Screw On Mounting, Application: Power-rated, 1/2 in., 1/3 in., 2/3 in. Size Inserts