Menu Search
Search
PANDUIT #CPGWH

Pan-Way™ Faceplate, Raceway Outlet; ABS;1 Gang GFCI; White

SKU # 07498369703 Manufacturer Series: Designer
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Raceway Outlet Faceplate
Configuration: 1G, GFCI
Material: ABS
Finish: White

Additional Info: 4.49 in. H x 2.75 in. W, Screw On Mounting