Menu Search
PANDUIT #T70BH2IW

Pan-Way™ Faceplate, Raceway Horizontal Snap-on; PVC; 1 Gang; Off White

SKU # 07498372485 Manufacturer Series: Classic Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Off White
Plate Type: Raceway Horizontal Snap-on Faceplate
Configuration: 1G, (2) Faceplate Insert
Material: PVC

Additional Info: 2.75 in. H x 4.50 in. W