Menu Search
Raceway Outlet Plates Faceplate, Raceway Horizontal Snap-on; PVC; 1 Gang; Electrical Ivory
PANDUIT #T70FH4EI

Pan-Way™ Faceplate, Raceway Horizontal Snap-on; PVC; 1 Gang; Electrical Ivory

SKU # 07498378871 Manufacturer Series: Classic Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plate Type: Raceway Horizontal Sloped Faceplate
Configuration: 1G
Material: PVC
Finish: Electrical Ivory

Additional Info: 2.75 in. H x 4.50 in. W