PANDUIT #T70PGIW

Cover Faceplate, Decorator/GFCI, Nonmetallic, Off White

SKU: 07498372492
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Raceway Mounting Snap-on Cover Plate
Configuration: Decorator/GFCI
Material: Nonmetallic
Finish: Off White
Manufacturer Series: Pan-Way T-70
Description
Raceway Outlet Plates: Plate Type - Raceway Mounting Snap-On Cover Plate; Configuration - Decorator/GFCI; Material - Nonmetallic; Finish - Off White; Additional Information - Snap On; Manufacturer Series - Pan-Way T-70
Additional Info: Snap On