LEGRAND - WIREMOLD #G4047BX

Raceway Outlet Faceplate, Offset Gray Steel

SKU: 78677605071
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Raceway Outlet Faceplate, Offset
Configuration: (1) Duplex Recept and (1) Blank
Material: Steel
Finish: Gray
Manufacturer Series: 4047
Description
Raceway Outlet Plates: Plate Type - Raceway Outlet Faceplate, Offset; Configuration - (1) Duplex Recept and (1) Blank; Material - Steel; Finish - Gray; Additional Information - 2Gang Over lapping cover; Manufacturer Series - 4047
Additional Info: 2Gang Over lapping cover