LEGRAND - WIREMOLD #G6007C-1

Raceway Mounting Plate w/o Cover Gray Steel

SKU: 78677608798
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Raceway Mounting Plate without Cover
Configuration: 1G Standard Device Cover
Material: Steel
Finish: Gray
Manufacturer Series: 6000
Description
Raceway Outlet Plates: Plate Type - Raceway Mounting Plate w/o Cover; Configuration - 1G Standard Device Cover; Material - Steel; Finish - Gray; Manufacturer Series - 6000