LEGRAND - WIREMOLD #AL5246-F

Raceway Mounting Cover Plate Satin Aluminum

SKU: 78677604697
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Raceway Mounting Cover Plate
Configuration: S-Recept, 1.58 inOD
Material: Aluminum
Finish: Satin
Manufacturer Series: AL5200
Description
Raceway Outlet Plates: Plate Type - Raceway Mounting Cover Plate; Configuration - S-Recept, 1.58 inOD; Material - Aluminum; Finish - Satin; Manufacturer Series - AL5200