LEGRAND - WIREMOLD #DS4047D-DV

Raceway Mounting Cover Plate Ivory Steel

SKU: 78677608133
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Raceway Mounting Cover Plate
Configuration: Duplex Recept
Material: Steel
Finish: Ivory
Manufacturer Series: DS4000 Designer
Description
Outlet Plates: Plate Type - Raceway Mounting Cover Plate; Configuration - Duplex Recept; Material - Steel; Finish - Ivory; Additional Information - Application: Duplex Receptacles or 106 Style Data Frames; Manufacturer Series - DS4000 Designer™
Additional Info: Application: Duplex Receptacles or 106 Style Data Frames