Menu Search

LEGRAND - WIREMOLD #V4047-2RRXX

Faceplate, Raceway Mounting; Steel; (2) Rectangular Opening

SKU: 78677604123
Manufacturer Series: 4047 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Raceway Mounting Cover Plate
Configuration: (2) Rectangular Opening
Material: Steel
Finish: Ivory
Additional Info: Application: Rectangular, GFCI, Surge and Decorator Style Devices