Menu Search

LEGRAND - WIREMOLD #V4047BB

Bracket, Raceway Cover; Steel; (2) Duplex Receptacle; Ivory

SKU: 78677604094
Manufacturer Series: 4047
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Raceway Device Bracket and Trimplate
Configuration: (2) Duplex Recept
Material: Steel
Finish: Ivory
Additional Info: 2Gang Over lapping cover