HUBBELL #HBLALU57KP2G

Raceway Device Box Cover Gray PVC

SKU: 78358511104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Raceway Device Box Cover
Configuration: 2G
Material: PVC
Finish: Gray
Manufacturer Series: HBLALU5000
Description
Raceway Outlet Plates: Plate Type - Raceway Device Box Cover; Configuration - 2G ; Material - PVC; Finish - Gray; Additional Information - Dimension: 7.64 in L x 5.08 in H; Manufacturer Series - HBLALU5000
Additional Info: Dimension: 7.64 in L x 5.08 in H