Menu Search
Raceway Outlet Plates Faceplate, Raceway Mounting; Aluminum; Blank; Anodized
HUBBELL #HBLALU57BL

Faceplate, Raceway Mounting; Aluminum; Blank; Anodized

SKU # 78358511092 Manufacturer Series: HBLALU5000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plate Type: Raceway Mounting Cover Plate
Configuration: Blank
Material: Aluminum
Finish: Anodized

Additional Info: Dimension: 12.00 in W x 2.54 in H