LEGRAND - WIREMOLD #CM-MAB-GY

Bezel, Mini-Adapter, Flush Type, Gray

SKU: 78677601884
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Adapter Type: Flush Extension
Length: 3.06 in.
Width: 2.31 in.
Material: Plastic
Finish: Gray
Manufacturer Series: CM
Description
Raceway Outlet Extension Adapters: Adapter Type - Flush Extension; Length - in - 3.06; Width - in - 2.31; Material - Plastic; Finish - Gray; Manufacturer Series - CM