Menu Search
Raceway Outlet Extension Adapters Adapter, Flush Extension; LxW: 3.06 x 2.31 in.; Plastic; Ivory
LEGRAND - WIREMOLD #CM-MAB

Adapter, Flush Extension; LxW: 3.06 x 2.31 in.; Plastic; Ivory

SKU # 78677619049 Manufacturer Series: CM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Adapter Type: Flush Extension
Length: 3.06 in.
Width: 2.31 in.
Material: Plastic
Finish: Ivory