Menu Search
LEGRAND - WIREMOLD #V2151-2

Adapter, Flush Extension; Ivory; LxWxD: 4.75 x 4.75 x 1.38 in.

SKU # 78677610733 Manufacturer Series: 2100, 5700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 4.75 in.
Length: 4.75 in.
Adapter Type: Flush Extension
Depth: 1.38 in.
Material: Steel
Finish: Ivory