Menu Search
Raceway Outlet Devices Raceway Replacement Receptacle, Flush; Ivory; 20A 125V, 5-20R

LEGRAND - WIREMOLD #NM2027-20

Plugmold Raceway Replacement Receptacle, Flush; Ivory; 20A 125V, 5-20R

SKU #78677651992
Manufacturer Series: NM2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Outlet Type: Raceway Replacement Recept, Flush
Rating: 20A 125V, 5-20R
Length: 4 in.
Width: 1-1/8 in.
Finish: Ivory