Menu Search
LEGRAND - WIREMOLD #1543GL

Raceway Box w/Duplex Receptacle; Gray; 15A 125V, 5-15R

SKU # 78677608294 Manufacturer Series: 1500, 2600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Raceway Box w/Duplex Recept
Rating: 15A 125V, 5-15R
Length: 5-1/16 in.
Width: 3-1/16 in.
Depth: 1-5/16 in.
Finish: Gray