Menu Search
Search
LEGRAND - WIREMOLD #DSDWNDQ-DV

Designer Cover, Raceway Outlet w/Duplex Receptacle; Ivory; 20A 125V, 5-20R

SKU # 78677608234 Manufacturer Series: DS4000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Outlet Type: Raceway Outlet Cover w/Duplex Recept
Rating: 20A 125V, 5-20R
Length: 6 in.
Finish: Ivory

Additional Info: Standard Duplex Installed on Bracket Furnished with 6.00" Pigtails. Device Facing Downward