Menu Search
Raceway Outlet Boxes Power Outlet 1 Gang; PVC; Off White; LxWxD: 5 x 3.26 x 1.62 in.
PANDUIT #JBP1FSIW

Pan-Way™ Power Outlet 1 Gang; PVC; Off White; LxWxD: 5 x 3.26 x 1.62 in.

SKU # 07498319822
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Box Type: Power Outlet 1G
Material: PVC
Length: 5 in.
Width: 3.26 in.
Depth: 1.62 in.
Finish: Off White

Additional Info: Two piece construction. Fits: T-45 or LD, LDP, LDPH, LDS Profile Raceway. Breakouts for 1/2 in, 3/4 in or 1 in conduit