PANDUIT #T70WCEI

Offset Box Electric Ivory PVC

SKU: 07498372170
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Offset Box
Material: PVC
Length: 5.2 in.
Width: 7.52 in.
Depth: 2.09 in.
Finish: Electrical Ivory
Manufacturer Series: Pan-Way T-70
Description
Raceway Outlet Boxes: Box Type - Offset Box; Material - PVC; Length - in - 5.20; Width - in - 7.52; Depth - in - 2.09; Finish - Electric Ivory; Additional Information - Screw On Mount, Product Size: 70; Manufacturer Series - Pan-Way T-70
Additional Info: Screw On Mount, Product Size: 70