Menu Search
Raceway Outlet Boxes Device Outlet, 2 Gang; PVC; LxWxD: 5 x 5 x 1.6 in.; White

PANDUIT #JBP2WH

Device Outlet, 2 Gang; PVC; LxWxD: 5 x 5 x 1.6 in.; White

SKU #07498370274
Manufacturer Series: LD3, LD5, LD10
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Device Outlet, 2G
Material: PVC
Length: 5 in.
Width: 5 in.
Depth: 1.6 in.
Finish: White