You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #JBP2EI

Device Outlet, 2 Gang; PVC; LxWxD: 5.05 x 5.05 x 1.62 in.; Ivory

SKU # 07498370271 Manufacturer Series: LDP, LDS, PD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 2G
Material: PVC
Length: 5.05 in.
Width: 5.05 in.
Depth: 1.62 in.
Finish: Electrical Ivory