Menu Search
Search
PANDUIT #JBP1IW

Device Outlet, 1 Gang; Off White; LxWxD: 5.05 x 3.31 x 1.75 in.

SKU # 07498364071 Manufacturer Series: LDP, LDS, PD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Device Outlet, 1G
Material: PVC
Length: 5.05 in.
Width: 3.31 in.
Depth: 1.75 in.
Finish: Off White