You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
PANDUIT #T70WC2EI

Pan-Way™ Box, Offset; LxWxD: 5.2 x 7.52 x 2.09 in.; Ivory

SKU # 07498372615 Manufacturer Series: T-70
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Offset Box
Material: PVC
Length: 5.2 in.
Width: 7.52 in.
Depth: 2.09 in.
Finish: Electrical Ivory

Additional Info: Screw On Mount, Product Size: 70