LEGRAND - WIREMOLD #V5752

Square, Alarm Device Ivory Steel

SKU: 78677603972
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Square, Alarm Device
Material: Steel
Length: 4.68 in.
Width: 4.68 in.
Depth: 1.37 in.
Finish: Ivory
Manufacturer Series: 500, 700
Description
Raceway Outlet Boxes: Box Type - Square, Alarm Device; Material - Steel; Length - in - 4.68; Width - in - 4.68; Depth - in - 1.37; Finish - Ivory; Manufacturer Series - 500, 700